MaxiCut Oil 34-304 Cut Resistant Safety Gloves, Green/Black

MaxiCut Oil 34-304 Cut Resistant Safety Gloves, Green/Black


Select
£6.59 Inc VAT (20%)


See all variants from £6.59

Description

Designed for wet and oily environments, these cut resistant gloves deliver excellent liquid repellent technology, for confident handling around sharp products and cut hazards.

Features and Benefits
• Reinforced between the thumb and forefinger for extended glove life in an inherently weak area
• LIQUItech™ technology ensures excellent liquid repellence
• CUTtech™ innovation blends high-performance fibres for cut protection
• DURAtech™ allows gloves to be fully laundered for a longer product life
• ERGOtech™ close-fit technology for reduced hand fatigue
• GRIPtech™ micro-cup finish enhances wet and dry grip
• Knitting technology produces smooth, rounded fingertips, to improve sensitivity
• Silicone-free to prevent product contamination
• Part of the ATG® HandCare® initiative to guarantee cleanliness out of the pack

Typical Applications
• Aerospace
• Agriculture
• Contractors
• Maintenance
• Electrical
• Construction

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 + A1:2018 4.3.3.1.B.

See full description

Feature Attributes

Colour:
Black,Green
Coating:
NBR (Nitrile Butadiene Rubber)
EN388 Puncture:
1
EN388 Tear:
3
EN388 Abrasion:
4
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome