Particulate Respirator, FFP3, Valved, 9332+Gen3
0
1
2
3
4
5
6

Particulate Respirator, FFP3, Valved, 9332+Gen3

Order Code: ZT1360915X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

3M Aura Particulate Respirator 9300+Gen3 Series is the third generation of the best-selling 3M Aura flat fold respirator.

Specifications for Particulate Respirator, FFP3, Valved, 9332+Gen3
  • Series
    Aura 9332+
  • Valved
    Valved
  • Contaminants Filtered
    Particulate
    Dust
  • Standards Met
    CE Approved, EN 149:2001+A1:2009 FFP3 NR D
  • Mask Rating
    FFP3
  • MFR Part No.
    9332+
  • Colour
    Red
  • Pack Quantity
    10
  • Size
    One Size
  • Nosepiece Type
    Flexible Nose Bridge
  • Headstrap Type
    Dual Non-Adjustable
  • Mask Shape
    Flat Fold
Product Reviews -
5 years ago by Jade
Exactly what I needed & expected

5 years ago by carl
havent used product yet

5 years ago by Rachel
I bought this for my daughter. This is comfortable for her and fits her face well.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome