CLICK MEDICAL G5 REPLACEMENT BATTERY

CLICK MEDICAL G5 REPLACEMENT BATTERY

Order Code: ZT1179926P

£469.99 Inc VAT (20%)

Currently unavailable

Description

With the ability to power up to 500 shocks, this replacement lithium battery is designed for use with the Cardiac Science Powerheart G5 defibrillators. Equipped to provide a 4 year operational lifespan, the Powerheart G5 battery has a reserve of 9 more shocks after the defibrillator indicates a low battery warning. This gives you enough time to obtain a replacement G5 battery ready for use. Provides power to the Cardiac Science Powerheart G5 defibrillators, Can deliver up to 500 shocks (150VE), Holds a reserve of 9 shocks after low battery warning is given, Ideal to keep as a spare when the defibrillator indicates low battery, 4 year operational lifespanThis item is shipped directly from the manufacturer, please allow 7 days for delivery.

See full description
Specifications for CLICK MEDICAL G5 REPLACEMENT BATTERY
  • MFR Part No.
    CM1206
  • Length
    280mm
  • Weight
    0.7kg
  • Width
    90mm
  • Height
    70mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome