CAT2 Blue Gold HQ 16" Welders Gauntlet  - Pack of 10

CAT2 Blue Gold HQ 16" Welders Gauntlet - Pack of 10

Order Code: ZT1574678S

£109.99 Inc VAT (20%)


Description

Fully lined. Gold leather welts. Gold leather reinforced thumb and part palm. Reinforced stitching. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 4 - Puncture , Level C - ISO 13997 Cut Resistance, EN 407:2004 , Level 4 - Burning Behaviour, Level 3 - Contact Heat, Level 3 - Convective heat, Level X - Radiant heat, Level 4 - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal, EN12477: 2001+A1:2005 Type A

See full description
Specifications for CAT2 Blue Gold HQ 16" Welders Gauntlet - Pack of 10
  • MFR Part No.
    BFHQWN
  • Weight
    4.8333kg
  • Length
    457mm
  • Height
    228mm
  • Width
    419mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome