KK400 - Extra Heavy Weight Kevlar Gauntlet

KK400 - Extra Heavy Weight Kevlar Gauntlet

Order Code: ZT3138097S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.496%


Description

Heavyweight heat resistant 14 inch gauntlet. A heavyweight, ambidextrous knitted 14 gauntlet made from high quality 7 gauge high tenacity, aramid fibre. This gauntlet incorporates a separate heavy knitted cotton lining attached to the inside for added insulation and an extended cuff for additional protection to the wrist. This gauntlet offers outstanding cut level 5 protection and heat protection up to 350C. Material Content: shell 100% DuPont™; Kevlar®;, Inner 100% cotton.

See full description
More like this
Specifications for KK400 - Extra Heavy Weight Kevlar Gauntlet
  • Product Type
    Gauntlet
  • Material
    Cotton
    Kevlar
  • Size
    14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome