Granite 5 Beta, Cut D Heat Resistant Gloves
0
1
2

Granite 5 Beta, Cut D Heat Resistant Gloves


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Constructed from high-quality leather, the Granite 5® Beta heat-resistant gloves deliver maximum dexterity to maintain good levels of production and reduce hand fatigue.

The Kevlar® liner is comfortable and cut-resistant, while the grain leather coating enables excellent grip in wet and dry conditions.

Features and Benefits
• Double-stitched Kevlar® thread throughout for strength
• Maximum cut level (5) resistance
• Superior quality grain leather construction
• Elasticated wrist for a secure fit
• Reinforced thumb crotch for extra strength on this vulnerable wear point
• Vein patch and additional leather protection to the back of the cuff
• Seamless liner prevents seam on skin irritation for user comfort
• Soft finish yarn delivers maximum comfort

Typical Applications
• Automotive
• Construction
• Engineering
• Oil and gas

Standards
• CE Category II
• EN 388:2016 3.X.3.4.D.
• EN 407:2004 4.2.X.X.X.X.

See full description
Product Reviews -
3 years ago by Derek
Fit like a glove!!! Perfect fit and very good quality. I did not expect such good performance, they really do give great protection. My dog cannot bite through these!

5 years ago by Nadine
Very good quality could personalise them with a burning iron easily

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome