Kevlar Gloves, Yellow, Size 10
0
1

Kevlar Gloves, Yellow, Size 10

Order Code: ZT1177245X

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Fireblade™ FB20
100% Kevlar® glove. Protects against cuts and sharp edges. Ideal for construction and automotive work, glazing or areas where there is a risk of blade cut. CE - Intermediate Design.

Specifications for Kevlar Gloves, Yellow, Size 10
  • EN407 - e. Small Molten Metal Splashes
    X
  • EN407 - c. Convective Heat
    X
  • Size
    10
  • EN407 - a. Burning Behaviour
    X
  • Maximum Compatible Temperature
    100°C
  • Liner Material
    Kevlar®
  • EN407 - b. Contact Heat
    1
  • MFR Part No.
    FB2000000
  • Coating
    Uncoated
  • Colour
    Yellow
  • EN407- d. Radiant Heat
    X
  • EN407 - f. Large Molten Metal Splashes
    X
  • Series
    FB20 Fireblade
  • Material
    Kevlar®
  • Coating Coverage
    Uncoated
  • EN388
    EN388: 2003
  • EN388 Puncture
    X
  • EN388 Abrasion
    1
  • EN388 Tear
    4
  • EN388 Cut, Coup Test
    3
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome