Crusader Flex 42-445 Heat Resistant Gloves

Crusader Flex 42-445 Heat Resistant Gloves


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 200ºC/400ºF. Two-piece construction eliminates outseams for better finger comfort, dexterity and flexibility. Bonded nitrile coating protects against snags, punctures, abrasions and cuts. Provides excellent grip when handling dry or oily surfaces. Contains no asbestos. Back of hand heat insulation.

Features:
-Two-piece construction eliminates outer seams for better finger comfort, dexterity and flexibility
-Bonded nitrile coating protects against snags, punctures, abrasions and cuts
-Provides excellent grip when handling dry or oily surfaces
-Comfortable & flexible: sweat absorbent non-woven felt inner
-Contains no asbestos

Applications:
-Handling molded structural parts
-Press injection molding
-Testing
-Welding

Industries:
-Automotive
-Chemical

See full description

Feature Attributes

EN407 - c. Convective Heat:
X
Colour:
Grey
EN407 - f. Large Molten Metal Splashes:
X
Overall Length:
335 mm
EN407 - a. Burning Behaviour:
X
Series:
42-445 Crusader Flex
More attributes
Product Reviews -
5 years ago by Stephen
Haven't received them yet !!!!!!!!!!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome