HyFlex 70-225 Advanced Mechanical Protection Gloves

HyFlex 70-225 Advanced Mechanical Protection Gloves


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

Constructed from 100% Dupont Kevlar®, these gloves deliver excellent mechanical protection in a range of medium-duty tasks. The thicker walls of the glove enhances protection against heat, while also absorbing shock to keep hands well protected.

Features and Benefits
• Protects against a wide range of sharp edges and materials
• Ambidextrous design means gloves can be worn on either hand for convenience
• Machine washable for product longevity
• Reinforced thumb welt for enhanced cut protection and durability

Typical Applications
• Automotive
• Machinery and equipment

Standards
• CE Category III
• EN 388:2003 2.5.4.X.
• EN 388:2016 1.4.4.X.D.
• EN 407 4.1.4.2.X.X.

Approvals
• REACH Compliant

Warnings
• Contains natural rubber proteins which may cause sensitivity or skin allergies in some users

See full description

Feature Attributes

Maximum Compatible Temperature:
100 °C
EN407 - a. Burning Behaviour:
X
Series:
70-225 Neptune
MFR Part No.:
70-225
Liner Material:
Kevlar®
EN407- d. Radiant Heat:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome