7724 Bakers White Heat Resistant Mitt - One Size

7724 Bakers White Heat Resistant Mitt - One Size

Order Code: ZT1177246X

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 +£15.734%


Description

7724 Baker's Mitts
Heavy duty terry cloth with integral liquid and steam barrier tested up to 350°C (level 3, EN407 contact heat). Innovative integral PVC barrier within the glove provides an effective barrier
to both liquids and steam. Heavyweight cotton terry shell offers good abrasion and cut resistance.
Ambidextrous construction fits either hand. Long cuff provides protection to the upper arm.
Conforms to EN388 2X4X & EN407 44XXXX.
CAT II
Handling intermittently hot objects and materials in
high-heat environments.

See full description
Specifications for 7724 Bakers White Heat Resistant Mitt - One Size
  • EN407 - c. Convective Heat
    X
  • Coating
    Uncoated
  • Overall Length
    395mm
  • EN407 - f. Large Molten Metal Splashes
    X
  • Colour
    White
  • EN407 - e. Small Molten Metal Splashes
    X
  • Maximum Compatible Temperature
    250°C
  • EN407 - b. Contact Heat
    2
  • Size
    One Size
  • MFR Part No.
    7724
  • Material
    Cotton
  • Liner Material
    Fleece
  • EN407 - a. Burning Behaviour
    1
  • EN407- d. Radiant Heat
    X
  • Series
    7724

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome