7572 Ingot Heatbeater Blue/Silver Kevlar Mitts - One Size

7572 Ingot Heatbeater Blue/Silver Kevlar Mitts - One Size

Order Code: ZT1177247X

£189.99 Inc VAT (20%)


Description

Ingot Heatbeater™
Modified glass fabric mitten with aluminised glass fabric cuff. Heat resistant, provides exceptional protection against heat. The cotton terry liner provides the wearer with exceptional comfort. Available in three lengths for extra protection to the arm. Contact temperature 500°C for 62 seconds.
CAT II
Conforms to EN388 2X4X & EN407 44XXXX
Handling intermittently hot objects and materials in
high-heat environments.

See full description
More like this
Specifications for 7572 Ingot Heatbeater Blue/Silver Kevlar Mitts - One Size
  • EN407 - c. Convective Heat
    X
  • Colour
    Silver
    Blue
  • EN407 - e. Small Molten Metal Splashes
    X
  • EN407- d. Radiant Heat
    X
  • EN407 - f. Large Molten Metal Splashes
    X
  • Coating
    Aluminised Glass
  • Overall Length
    450mm
  • Material
    Kevlar®
  • Liner Material
    Kevlar®
  • Maximum Compatible Temperature
    500°C
  • EN407 - b. Contact Heat
    4
  • MFR Part No.
    7572
  • EN407 - a. Burning Behaviour
    4
  • Series
    7572 Ingot
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome