Tegera 8801 Infinity Nitrile Safety Gloves

Tegera 8801 Infinity Nitrile Safety Gloves


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Designed for enhanced slip resistance and protection in dry to semi dry environments, the Tegera® Infinity 8801 is a reliable all-rounder for work situations requiring fingertip sensitivity.

Features and Benefits
• Foam finish is water and oil repellent to keep hands clean and dry
• Nitrile foam coating provides grip in slippery environments for confident handling
• Withstands contact heat up to 100°C for enhanced protection

Typical Applications
• Machinery and equipment operation
• MRO
• Automotive
• Transport and logistics
• Utilities
• Construction
• Facilities
• Service
• Retail

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.

Approvals
• Suitable for food contact
• Okeo-Tex® 100 certification

See full description

Feature Attributes

EN407 - b. Contact Heat:
1
Maximum Compatible Temperature:
100 °C
EN407 - c. Convective Heat:
X
Liner Material:
Nylon
Coating:
Polyurethane,Nitrile
Series:
8801 Infinity
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome