Ultra Welding Gauntlet Brown XXL

Ultra Welding Gauntlet Brown XXL

Order Code: ZT1069788S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

Ultra Welding Gauntlet Brown XXL
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Ultra Welding Gauntlet Brown XXL
  • Colour
    Brown
  • Size
    2XL
  • MFR Part No.
    A540BRRXXL
  • Length
    65cm
  • Height
    36cm
  • Width
    40cm
  • Weight
    0.296kg
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome