3XL Hercules Hi-vis Orange Coverall

3XL Hercules Hi-vis Orange Coverall

Order Code: ZT1173685X

£33.99 Inc VAT (20%)


Description

PCRTBSL
Designed for the rail industry. Hercules GO/RT 3279 EN471 Class 3 polycotton coverall. Tall leg. 80% polyester, 20% cotton. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule.
Colour: Hi-vis orange.
Size: 3XL.

See full description
Specifications for 3XL Hercules Hi-vis Orange Coverall
  • Colour
    Orange
  • Standards Met
    GO/RT 3279 EN471 Class 3
  • Size
    3XL
  • Closure Type
    Zipper
  • Material
    Poly-Cotton
  • MFR Part No.
    PCRTBSL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome