High Vis Printable Armband

High Vis Printable Armband


Select
£2.99 Inc VAT (20%)
Up to 15.5% off


See all variants from £2.99

Description

Key Features:
• Adult (Unisex)
• 120gsm
• Printable Armbands For Quick & Easy Identification
• High Visibility Printable Armband
• Adjustable Size With Hook & Loop Fastening
• One Size
• AMFORI (BSCI)
• Available In Various Colours
• Safety Accessory
• 100% Polyester
• Tricot
• Knitted Polyester

See full description

Feature Attributes

Certification:
AMFORI (BSCI)
Size:
One Size
Product Type:
High Visibility Armbnd
Gender:
Men
Fabric Composition:
100% Polyester
Fabric:
Tricot
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome