Air Hammer with Chisels Long Stroke
0
1
2
3

Air Hammer with Chisels Long Stroke

Order Code: ZT1229187P

£49.99 Inc VAT (20%)


Description

Long stroke air hammer and chisel set. Chisel variety covers a range of different job applications. Supplied in storage case.

Specifications for Air Hammer with Chisels Long Stroke
  • MFR Part No.
    SA11
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • Nett Weight
    1.5kg
  • Free Speed
    3500
  • Noise Power/Pressure
    111/100dBA
  • Chisel Shank Size
    401in Parker Taper
  • Vibration/Uncertainty
    28/11.2m/s
  • Stroke Length
    67mm
  • Operating Pressure
    90psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome