CS 62 18.0-EC Circular Saw 165mm 18V 2 x 5.0Ah Li-ion

CS 62 18.0-EC Circular Saw 165mm 18V 2 x 5.0Ah Li-ion

Order Code: ZT2595080S

£559.99 Inc VAT (20%)


Description

The Flex Power Tools CS 62 18.0-EC Circular Saw is fitted with a brushless motor with overload protection and temperature monitoring for greater efficiency and longer service life. The dual clamped swivel element helps to prevent the saw blade from jamming when making mitre cuts. For ease of use there is an easy to read angle scale from 0° to 50°, with preset angles of 22.5°/ 45°, and 50°. With non-slip clamping elements and an intuitive clamp lever for cutting depth adjustment. It has a swivel range of 0° to 50°, ideal for undercuts as well as scoring for perfect visible edges. The integrated electronic management system (EMS) protects the machine, extends the service life and increases efficiency. Ideal for traditional applications in dry construction and refurbishing, e.g. for making saw cuts through plasterboard, concrete fibreboards, wood materials, such as chipboard or OSB boards. Comes with a dust collection bag for low-dust operation with an easy-to-use bayonet connection making it easy to empty. There is also a connector for external dust extraction, Ø27mm, or step adaptor Specification: No Load Speed: 5,000/min. Max. Cutting Depth: 62mm Max. Mitre Cutting Depth: without Rail: 38mm, with Rail: 32mm Blade: 165 x 20mm Bore Angle Presets: 0°/22.5°/45°/50° Weight: 3.1kg This Flex Power Tools CS 62 Cordless Circular Saw is supplied with: 2 x 18V 5.0Ah Li-ion Batteries 1 x Saw Blade Z 24-WZ 1 x Dust Bag 1 x Extraction Adaptor 1 x Charger 1 x Case Insert 1 x L-BOXX® Carry Case

See full description
Specifications for CS 62 18.0-EC Circular Saw 165mm 18V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Bore Diameter
    20mm
  • Blade Diameter
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome