0826145SB Needle-nose Combination Pliers VDE 1000V 145mm

0826145SB Needle-nose Combination Pliers VDE 1000V 145mm

Order Code: ZT2602076S

£29.99 Inc VAT (20%)
£33.9911.5% off


Description

Needle-Nose VDE Combination Pliers developed for professional and household applications The Knipex 0826145SB (carded) have several functions and qualities combined so they are in great demand for everyday use as well as for the workshop. Pulling a nail out of the wall or holding a nail to drive it in, cutting wire, pulling out the locking pin on a door handle, tightening the Bowden cable on a bike there are several occasions when the needle nose combination pliers from Knipex prove to be a useful everyday helper. They are ideal for working in inaccessible places due to the slim head design. Small components such as pins, bolts and nails are held securely and safely in the milled groove in the handle area. Knipex has developed the 08 26 145 to be reliable, versatile needle nose combination pliers for use when out and about, but which of course perform just as well in the workshop and for electrical installation work. These pliers are also a useful asset in the professional workshop and installation area. The castle nut is secured, the cable inserted into the terminal when wiring, the washer put in position; flat parts up to around 6 mm thick are held securely while working by the gripping surface that is convex on one side. The pointed jaws are also protected against rotation when holding and bending heavier components. The needle nose combination pliers from Knipex can cut stranded Cu cable up to 16.0 mm?, medium-hard wire (nails) up to ? 3.0 mm and even hard wire (wire rope) up to ? 2.0 mm. The high transmission, high leverage joint effectively helps the user generate the necessary force, and the pliers are extraordinarily stable. They are forged from special tool steel and are oil-hardened in multiple stages after forging. The sum total of all qualities produces reliable pliers with many possible applications for many years thanks to the long tool life and chrome-plating. Features: Small High Leverage Combination Pliers with pointed jaw For all common installation and repair work Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist) Gripping surfaces with special convex contour on one side for secure gripping of flat parts Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled The reliable and diverse combination pliers when out and about Easy cutting thanks to the high leverage joint With cutting edges for soft, medium-hard and hard wire Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC Long service life and stable tips High-grade special tool steel, forged, multi stage oil-hardened Specification: Part number: 0826145SB Pliers: chrome plated Head: chrome plated Handles: insulated with multi-component grips, VDE-tested Weight: 0.145kg Dimensions: 145 x 58 x 18 mm Standard: DIN ISO 5746 DIN EN 60900 IEC 60900 Cutting capacities medium hard wire (diameter): ? 3.0 mm Cutting capacities hard wire (diameter): ? 2.0 mm Cutting capacity copper cable, multiple-stranded: ? 8.0 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm? VDE tested: yes

See full description
Specifications for 0826145SB Needle-nose Combination Pliers VDE 1000V 145mm
  • Weight
    0.14kg
  • Jaw Style
    Pointed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome