P18/2 Electricians Screwdriver

P18/2 Electricians Screwdriver

Order Code: ZT1012634X

£1.33 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.330%
20 - 49£1.284%
50 - 99£1.228.5%
100 - 199£1.1712%
200 +£1.1216%


Description

Electrician's terminal extra light duty screwdrivers. N.B. Do not use on live electrical circuits.

More like this
Specifications for P18/2 Electricians Screwdriver
  • Handle Material
    Plastic
  • Blade Shape
    Round
  • Blade Length
    63mm
  • Overall Length
    63mm
  • Blade Material
    Chrome Vanadium
  • Special Features
    Chrome vanadium steel bars for strength snd rust protection. Fluted handles, ideal for engineering and automotive environments, giving maximum grip in greasy conditions. Integral moulded finger grips around neck to allow increased torque.
  • Tip Type
    Slotted
  • Finish/Coating
    Chrome-Plated
  • Application
    Engineering
    Mechanic
    Electrician
  • Handle Length
    50mm
  • Tip Size
    0.5mm
  • Insulated
    No
  • Screwdriver Type
    Electricians
Product Reviews -
2 years ago by Jeff
Nice little electrical screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome