25151 Medusa T14000 Silenced Diesel Generator
0
1
2
3
4
5
6
7

25151 Medusa T14000 Silenced Diesel Generator

Order Code: ZT3288702S

£4,999.99 Inc VAT (20%)

Currently unavailable

Description

The SIP MEDUSA T14000 Silenced Diesel Generator is a mobile power supply solution suitable for workshops, general construction, mobile hospitality and standby applications. Other uses include powering machinery, tools and lighting. At peak output is supplies 13.7kVA/11kW and at continuous 12.5kVA/10kW. Overall runtime provides 9hrs at 100% load and 18hrs at 50% load for a dependable supply when needed most.

A single 230v (3.2kW) and two 400v (10kW) sockets are fitted to the control panel allowing for 3-phase power output. A dual-purpose digital display indicates current volts in use and overall runtime to help monitor usage.

The Automatic Transfer Switch (ATS) ensures continuous running when power is interrupted, supporting use as a standby generator. A circuit breaker prevents overload, whilst a mains isolator switch and earth point maximise protection.

Powerful yet silenced at 112dB (A) , it is enclosed in a heavy-duty metal cabinet for soundproofing and to safeguard against chips and damage. An easy-access service panel is fitted and the generator has IP23M protection.

Applications & uses: Suitable for powering workshops, general construction, mobile hospitality and standby applications. Ideal for powering machinery, tools and lighting.

• 230v & 2x 400v supply with Automatic Voltage Regulator (AVR) : Provides stable power output for suitable for electrostatic sensitive devices.
• 13.7kVA/11kW peak/12.5kvA/10kW continuous outputs: Suitable for powering workshops, general construction, mobile hospitality and standby applications. Ideal for powering machinery, tools and lighting.
• 35ltr fuel tank: 9hrs runtime at 100% load and 18hrs at 50% load.
• Heavy-duty silenced generator cabinet: Silenced at 112dB (A) and powder-coated to safeguard against chips and damage.
• Dual purpose digital display: Indicates volts in use and overall runtime to help monitor usage.
• Key ignition electric start: Supplied with 45Ah battery.
• EURO V diesel engine: Full UK and European compliance.
• Circuit breaker for overload protection: Provides greater safety whilst the generator is in use.
• Automatic Transfer Switch (ATS) : Automatically start-sup the generator when power is interrupted.
• SIP 2-Year Standard Silver Warranty*: *Or 1000 working hours parts and labour warranty whichever comes first. T&Cs apply.

See full description
Specifications for 25151 Medusa T14000 Silenced Diesel Generator
  • Fuel Tank Capacity
    35 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome