2608900561 Expert Stainless Steel T118AHM Jigsaw Blades (PK-3)
0
1
2

2608900561 Expert Stainless Steel T118AHM Jigsaw Blades (PK-3)

Order Code: ZT1718862S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Designed to cut through the toughest metals, these stainless steel blades have a tooth pitch appropriate to the thickness of the sheets that are being worked on. Bosch Carbide technology ensures excellent durability of the blade, as a tooth strip of the hardest metal is laser welded onto the body. These blade cut the toughest sheets of metal effectively and offer a long product lifespan.

Features and Benefits
• Lasts up to 50 times longer than a Bi-Metal jigsaw blade
• Extreme durability due to Bosch's Carbide Technology
• Fits all T-shank jigsaws

Typical Applications
• Ideal for making straight cuts in stainless steel sheets
• Mechanical engineering and machinery
• Construction applications such as elevators and escalators

See full description
Specifications for 2608900561 Expert Stainless Steel T118AHM Jigsaw Blades (PK-3)
  • MFR Part No.
    2608900561
  • Blade Length
    83mm
  • Cutting Edge Type
    Toothed
  • Teeth per Inch
    23TPI
  • Blade Material
    Carbide
  • Number of Pieces
    3
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome