Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Jigsaw Blades
Jigsaw Blades, for Wood & Metal, Pack of 5
By Bosch
Order Code:
ZT1272525X
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/jigsaw-blades/jigsaw-blades-for-wood-and-metal-pack-of-5/p/ZT1272525X
Add to quotation
Schedule an order and save 5%
View all Jigsaw Blades
Description
5 piece jigsaw blade set for wood and metal.
Specifications
Specifications for Jigsaw Blades, for Wood & Metal, Pack of 5
MFR Part No.
2608667853
Blade Material
HCS - High Carbon Steel
HSS - High Speed Steel
Application
Metal
Wood
Number of Pieces
5
Shank Type
T-Shank
Contents
2x T1B
1x T44D
2x T18A
Cutting Material
High Carbon Steel
Item
Jigsaw Blade Sets
Usage Type
Dry Cutting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome