KP0800 82mm Electric Planer (240V)

KP0800 82mm Electric Planer (240V)

Order Code: ZT2602845S

£139.99 Inc VAT (20%)


Description

Connect this powerful 18V planer to a dust extractor to help maintain a clean and safe working environment Weighing only 2.5kg, the Makita KP0800 Planer is extremely lightweight yet heavy-duty, offering precise depth knob adjustment with click stops of 0.1mm on an easy to read scale. A foot on the base plate keeps the blade and planer base free from damage when placed on the workpiece and the front base has a chamfering groove for easy alignment with the workpiece. This model is capable of a maximum planing depth of 2.5mm and width of 82mm. You can expect enhanced chip ejection thanks to its improved fan design which generates more exhaust flow and it can also be connected to a Makita vacuum cleaner or dust bag (not supplied) for maximum dust collection. The non-slip rubberised handle and knob give added grip and control and also minimise hand fatigue and vibration. Sold in a cardboard box. Features: Fine adjustment Rubberized soft grip Faster cutting performance Increased motor speed Increased planing depth Maximum rebate depth 9mm Comes with: Socket wrench Blade gauge assembly Supplied in a cardboard carton Specification: Planing Width: 82mm Planing Depth: 2.5mm Maximum rebate depth: 9mm No Load Speed: 17000rpm Cuts per minute: 34000cpm Input wattage: 620w Net Weight 2.5kg

See full description
Specifications for KP0800 82mm Electric Planer (240V)
  • Product Type
    Electric Planer
  • Voltage
    240V
  • No Load Speed
    17000rpm
  • Power Source
    Electric
  • Planing Width
    82mm
  • Maximum Rebating Depth
    9mm
  • Planing Depth
    2.5mm
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome