Granite Drill Bit 8.0 x 200mm

Granite Drill Bit 8.0 x 200mm

Order Code: ZT1284763P

£9.99 Inc VAT (20%)
£11.9916.5% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The Irwin IRW10501908 Granite drill bit has the following dimensions:
Drillbit diameter: 8.0mm
Total length: 200mm
Working Length: 130mm
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
More like this
Specifications for Granite Drill Bit 8.0 x 200mm
  • Working Length
    130mm
  • Overall Length
    200mm
  • Diameter
    8mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome