300 Piece Drill Bit Set

300 Piece Drill Bit Set

Order Code: ZT1002114S

£69.99 Inc VAT (20%)


Description

Lumberjack DBS300 300 Piece Drill Bit Set

More like this
Specifications for 300 Piece Drill Bit Set
  • MFR Part No.
    LUM00049
  • Type
    Drill Bit Set
  • Depth
    330mm
  • Width
    330mm
  • Colour
    Silver
  • Length
    410mm
  • Material
    Metal
  • Height
    230mm
  • Application
    Ceramic, Concrete, Hard Plastics, Metal Alloys, Perspex, Polyvinyl Chloride (Pvc), Steel & Wood
  • Pack Quantity
    300
  • Product Type
    Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome