HSS Pro Drill Bit 4.0mm OL75mm WL43mm IRW10502384

HSS Pro Drill Bit 4.0mm OL75mm WL43mm IRW10502384

Order Code: ZT1284942P

£3.29 Inc VAT (20%)
£3.7913% off
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

The Irwin HSS Pro Drill Bit manufactured from high quality HSS steel. They have precision ground cutting edges for fast drilling and perfect finishing, a ground flute for maximum accuracy and fast chip removal and a universal 118º point shape for drilling a wide selection of materials. Manufactured to DIN 338 standards. Irwin HSS Pro Drill Bit. Size 4.0 x 75mm. PVC Tube.

Specifications for HSS Pro Drill Bit 4.0mm OL75mm WL43mm IRW10502384
  • Working Length
    43mm
  • Overall Length
    75mm
  • Length
    75mm
  • Tip Diameter
    4mm
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome