XL-Case Box Set (95pc)
0
1
2
3
4
5
6
7
8
9
10

XL-Case Box Set (95pc)

Order Code: ZT5136807S

£39.99 Inc VAT (20%)


Description

The 95-piece Einhell XL-Case is designed for use with impact cordless screwdrivers and drills. It includes a wide variety of impact-resistant S2 steel bits, HSS metal drill bits, masonry bits, wood twist drills, flat wood bits and impact-resistant socket spanners. All components are organized in a practical storage box with a transparent lid and secure auto-lock clip closure, offering convenience and durability.

Features and Benefits
• 49x impact-resistant bits in 25 mm with C 6.3 shank made of robust S2 steel
• 8x impact-resistant bits in 50 mm with E 6.3 shank made of robust S2 steel
• 5x wood drill bits with E 6.3 shank made of robust tool steel C45
• 8x masonry drill bits with E 6.3 shank made of robust tool steel with inserted carbide plate
• 5x flat wood drill bits with E 6.3 shank made of tool steel C45
• 1x countersink in 12 mm with E 6.3 shank and six cutting edges

See full description
Specifications for XL-Case Box Set (95pc)
  • MFR Part No.
    49108798
  • Product Type
    Box Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome