BCRT8IK Rotary Tool 7.2V
0
1
2
3
4
5
6
7
8
9

BCRT8IK Rotary Tool 7.2V

Order Code: ZT4783232S

£55.99 Inc VAT (20%)


Description

The BLACKDECKER Cordless Rotary Tool has the power and runtime for a wide variety of household applications. It has a five speed setting, allowing the user more intuitive speed control. The powerful LED ring allows you to use the tool in dark areas, also handy when taking on more detailed tasks. Easy to recharge, the USB charging port gives the ability to use any micro USB cords and plugs available. Theres a range of supporting accessories, offering the versatility to complete an even broader range of applications. Supplied with 52 accessories in a Kit Box. Specifications: Voltage: 7.2V.Weight: 0.38kg.

See full description
Specifications for BCRT8IK Rotary Tool 7.2V
  • Power Source
    Cordless
  • Battery Supplied
    7.2V
  • Weight
    0.38kg
  • Voltage
    7.2V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome