16ERM AG60 Insert Grade I C908

16ERM AG60 Insert Grade I C908

Order Code: ZT1163148X

£11.99 Inc VAT (20%)


Description

These external 60° partial profile threading inserts are versatile and durable. They are coated in a hard, fine grain substrate which has excellent chipping resistance. The inserts have excellent wear and oxidation resistance.

Features and Benefits
• External 60° threading inserts
• Highly versatile
• High resistances to chipping, wear and oxidation

Typical Applications
• Steels
• Alloy steels
• Austenitic steel
• High temperature alloys

See full description
Specifications for 16ERM AG60 Insert Grade I C908
  • Insert Style
    16ER
  • Manufacturer Grade
    IC908
  • Product Type
    Threading Inserts
  • Cutting Direction
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome