UTP SK Bu-O Hardfacing Cored MIG Wire 1.6mm 15kg 29267

UTP SK Bu-O Hardfacing Cored MIG Wire 1.6mm 15kg 29267

Order Code: ZT3447448S

£699.99 Inc VAT (20%)


Description

UTP SK BU-O Hardfacing Cored MIG Wire is a high-quality, multi-purpose hardfacing wire that is ideal for rebuilding and joining carbon steel parts. It is a work-hardenable alloy that provides excellent abrasion resistance, impact resistance, heat resistance, and crack resistance. UTP SK BU-O is also machinable with metallic carbide tipped tools.

Benefits:
Excellent abrasion resistance, impact resistance, heat resistance, and crack resistance
Work-hardening alloy
Machinable with metallic carbide tipped tools
All positional weldability
Excellent smooth wire feeding
Spatter free spray arc transfer
Reduced contact tip wear

UTP SK BU-O is commonly used in a wide range of industries and applications, including:
Mining and construction equipment
Agricultural machinery
Earthmoving equipment
Forestry equipment
Oil and gas industry
Power generation industry
Pulp and paper industry
Recycling industry
Steel mill industry
Crusher rollers and hammers
Asphalt mixer blades
Agricultural tools
Shovel bucket teeth and lips
Bulldozer blades
Cane knives and shredders
Bed knives in the wood pulp industry
Rebuilding worn and damaged carbon steel parts

See full description
Specifications for UTP SK Bu-O Hardfacing Cored MIG Wire 1.6mm 15kg 29267
  • Weight
    15kg
  • Product Type
    Cored MIG Wire
  • Diameter
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome