Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Storage & Handling
(22)
Storage Bins, Boxes & Totes
(8)
Carts, Trucks, & Dollies
(4)
Castors & Wheels
(10)
Maintenance & Outdoor
(35)
Spades & Shovels
(1)
Wheelbarrows
(34)
Brand
(3,662,135)
151
(18)
2 Mag
(18)
2 Wheel Bins
(33)
2786
(826)
2Work
(207)
+2995 more
Price
£299
£1.4K
£299 - £1.4K
Product Type
(57)
Tilting Skips
(12)
Wheel Barrow
(1)
Wheelbarrow
(3)
Wheelbarrows
(41)
Material
(47)
Hot Dip Galvanised
(2)
Plastic
(2)
Sheet Steel, Powder Coated
(7)
Sheet Steel, Galvanised
(2)
Tubular Steel, Powder Coated
(13)
+4 more
Wheel Type
(47)
Pneumatic tyres
(1)
Solid Rubber Tyres
(14)
Pneumatic Tyres
(32)
Colour
(44)
Charcoal
(3)
Light Blue
(2)
Traffic White
(7)
White Aluminium
(1)
Light Grey
(14)
+1 more
Wheel Width
(35)
80mm
(8)
100mm
(23)
50mm
(4)
Capacity
(33)
75L
(2)
85L
(1)
90L
(2)
135L
(1)
140L
(2)
+10 more
Height
(32)
640mm
(1)
650mm
(1)
655mm
(3)
660mm
(1)
665mm
(2)
+13 more
Width
(32)
590mm
(1)
630mm
(2)
680mm
(1)
710mm
(1)
750mm
(1)
+8 more
Load Capacity
(17)
135kg
(1)
300kg
(4)
150kg
(7)
400kg
(2)
500kg
(3)
Wheel Diameter
(7)
250mm
(2)
200mm
(2)
400mm
(3)
Brand: Schwarz Transportgeräte
Our Official Schwarz Transportgeräte Product Range
Sort By
List View
Grid View
Twin Wheeled Bulk Barrows
By
Schwarz Transportgeräte
Get it in
12-15
weeks
From
£749.99
Inc VAT
View 4 Variants
SV 100 Wheel Barrow, Capacity 85 L, Zinc Plated Tray
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£359.99
Inc VAT
1
Add To Basket
LITTLE JOE Wheel Barrow, Capacity 135 L, Plastic Tray
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£499.99
Inc VAT
1
Add To Basket
Builder's Wheel Barrow, Capacity 70 L, Zinc Plated Tray
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£319.99
Inc VAT
1
Add To Basket
Tipping Wheel Barrow, Capacity 450 L, Powder Coated
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£1,099.99
Inc VAT
1
Add To Basket
PP 90 Wheel Barrow, Capacity 75 L, Polypropylene Tray
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£299.99
Inc VAT
1
Add To Basket
Two Wheeler Bulk Barrow, Capacity 350 L, Tray, Plastic
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£1,029.99
Inc VAT
1
Add To Basket
Two Wheeler Barrow, Capacity 350 L, LxWxH 1510 X 770 X 920mm
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£699.99
Inc VAT
1
Add To Basket
Wheel Barrow, LxWxH 2050 X 770 X 850mm, Solid Rubber Tyres
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£1,029.99
Inc VAT
1
Add To Basket
Transport Tray, Solid Rubber Wheels, 200 X 50mm, Tray, Zinc Plated Sheet Steel
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£399.99
Inc VAT
1
Add To Basket
Balanced General Purpose Barrow, Aluminium Platform, LxWxH 2000 X 850 X 990mm, Weight 46 Kg
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£1,399.99
Inc VAT
1
Add To Basket
Transport Tray, Pneumatic Rubber Wheels, 200 X 50mm, Tray, Zinc Plated Sheet Steel
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£399.99
Inc VAT
1
Add To Basket
Transport Tray, Solid Rubber Wheels, 200 X 50mm, Tray, Plastic
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£399.99
Inc VAT
1
Add To Basket
Two Wheeler Barrow, Capacity 600 L, Tray, Plastic
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£899.99
Inc VAT
1
Add To Basket
Transport Tray, Pneumatic Rubber Wheels, 200 X 50mm, Tray, Plastic
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£399.99
Inc VAT
1
Add To Basket
General Purpose Barrows
By
Schwarz Transportgeräte
Get it in
12-15
weeks
From
£1,199.99
Inc VAT
View 2 Variants
Container Truck, 400 L, Swivel Castor 260 X 85mm, Weight 55 Kg
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£999.99
Inc VAT
1
Add To Basket
Container Trucks
By
Schwarz Transportgeräte
Get it in
12-15
weeks
From
£729.99
Inc VAT
View 8 Variants
Container Carts
By
Schwarz Transportgeräte
Get it in
12-15
weeks
From
£729.99
Inc VAT
View 8 Variants
Bulk Shovel, Capacity 140 L, Height Without Push Handle 415mm
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£549.99
Inc VAT
1
Add To Basket
V 215-2 Wheel Barrow Capacity 175 L Low (LxWxH 1500 x 850 x 650 mm) Pneumatic Rubber Tyres
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£799.99
Inc VAT
1
Add To Basket
EV 150 Wheel Barrow Capacity 125 L (LxWxH 1400 x 760 x 700 mm) Solid Rubber Tyres
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£549.99
Inc VAT
1
Add To Basket
Builder's Wheel Barrow Capacity 100 L Hot Dip Galvanised
By
Schwarz Transportgeräte
Get it in
12-15
weeks
£599.99
Inc VAT
1
Add To Basket
Wheel Barrows with Rubber Tyres
By
Schwarz Transportgeräte
Get it in
12-15
weeks
From
£499.99
Inc VAT
View 16 Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome