Optically Clear Adhesive 8146-1 12 In x 33 Yds Roll

Optically Clear Adhesive 8146-1 12 In x 33 Yds Roll

Order Code: ZT5135454S

£2,599.99 Inc VAT (20%)


Description

Suggested substrate compatibility: PET (Polyester), PMMA (Acrylic),�Glass?
Adhesive Thickness: 25 micron. Liner thicknesses: 50 micron
Softer OCA formulation for better ink-step coverage
Bare ITO compatible
Indicative Peel Adhesion (to Glass: 20 min dwell)?: �44N/100mm?
Outgassing and whitening resistant
MOQ 1 roll. Custom roll sizes can be created upon request for production volumes

Suggested Applications

See full description
More like this
Specifications for Optically Clear Adhesive 8146-1 12 In x 33 Yds Roll
  • Product Type
    Optically Clear Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome