Dispenser White
0
1

Dispenser White

Order Code: ZT3110414S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%

Currently unavailable

Description

The Micro Airoma® air freshener dispenser offers a compact boost of fragrance to rooms up to 200 meter squared. Compatible with a wide range of refreshing and seasonal fragrances, it offers flexible programming options and easy refilling for reduced maintenance.

Features and Benefits
• Automatic reset button for quick changes where required
• Patented I.P.E.™ for easy programmable options
• 'Quick' button allows for up to sixty days of use

Typical Applications
• Domestic
• Offices
• Washrooms
• Meeting rooms

Notes
• Compatible with Micro Airoma® 100ml refills: CTL9524430M, CTL9524431A, CTL9524431M and CTL9524432A

See full description
Specifications for Dispenser White
  • Product Type
    Air Freshener Dispensers
  • Type
    Air Freshener Dispenser
  • Colour
    White
  • MFR Part No.
    BDIS-W-II
  • Series
    Airoma®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome