Socket 1Gang Switched SP Dual Earth 13A White

Socket 1Gang Switched SP Dual Earth 13A White

Order Code: ZT5107055S

£3.39 Inc VAT (20%)


Description

Electrium SOCKET 1GANG SWITCHED SP DUAL EARTH 13A WHITE Capital (TT) 4304

More like this
Specifications for Socket 1Gang Switched SP Dual Earth 13A White
  • Overall Depth
    32mm
  • Overall Height
    86mm
  • Overall Width
    86mm
  • Nominal Voltage
    250V
  • Minimum Depth of Back Box
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome