275 Lumen 3 x AAA Battery Penlight with Magnetic Base
0
1
2
3
4

275 Lumen 3 x AAA Battery Penlight with Magnetic Base

Order Code: ZT1404149X

£11.99 Inc VAT (20%)


Description

The PL-3 is a bright 275 lumen LED inspection light constructed of durable die-cast aluminium. A strong magnetic base allows hands free placement and its anti-roll body keeps it stable when used on its side. It has a useful aluminium rear pocket clip attachment for added portability.

Features and Benefits:

High power 275 Lumen white SMD LEDs
Die cast aluminium construction
Rubberised micro-switch
Strong magnetic base
Useful rear aluminium pocket clip
IPX4 water resistant

See full description
Specifications for 275 Lumen 3 x AAA Battery Penlight with Magnetic Base
  • Colour
    Black
  • MFR Part No.
    PL-3
  • Beam Distance
    23m
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Overall Length
    154mm
  • Rechargeable
    Non-Rechargeable
  • Battery Type
    Alkaline
  • Weight
    57g
  • Case Material
    Die Cast Aluminium
  • Battery Size
    3x AAA Batteries (inc.)
  • Battery Life
    16hours
  • Lumens
    275Lumens
  • Bulb Type
    LED
  • Series
    PL
  • Type
    Inspection Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome