Flip Mesh Visitor Chair

Flip Mesh Visitor Chair

Order Code: ZT1124657P

£139.99 Inc VAT (20%)


Description

6963 Flip Mesh Visitor chair black

Flip Mesh Visitor chair in Black with fold down backrest and flip up armrests.

The Teknik Flip Mesh Visitor Chair in black is a fabulous complement for all office rooms with its curved aerated backrest that discreetly folds down, matching fold back arms and a bright chrome cantilever frame. It also benefits from a comfortable breathable mesh seat. This chair is great for use of up to 5 hours usage per day and rated to 100kg, making it the perfect option for your home or work office. There is also a matching executive chair to complement the visitor version.

• Recommended Weight: 100kg
• Entry level mesh back visitor chair
• Flip down mesh backrest
• Flip up matching black armrests
• Bright Chrome Cantilever Frame

Dimensions:
Seat Height (cm): 45.5
Seat Depth (cm): 50
Seat Width (cm): 48
Back Height (cm): 53
Back Width (cm): 47
Overall Width (cm): 59"

See full description
Specifications for Flip Mesh Visitor Chair
  • Colour
    Black
  • Product Type
    Visitor Chair
  • Weight Capacity
    100kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome