2 Seater Metal Garden Bench Loveseat Outdoor Park Porch Chair w/Backrest Black

2 Seater Metal Garden Bench Loveseat Outdoor Park Porch Chair w/Backrest Black

Order Code: ZT3349287S

£74.99 Inc VAT (20%)


Description

WELCOME DESIGN AND PATTERN: With a cast iron decorative pattern that displays 'elcome" written on the backrest, this cute garden bench will be the perfect fit backyard paradise.STRONG & LONG-LASTING: Made of durable tubular steel, this outdoor bench will last you for years to come.RUST-FIGHTING MATERIAL: The steel is painted with a material to help fight rust, meaning your sitting bench is strong and sturdy.EVERYONE JOIN THE FUN: With slightly incline seat, this ergonomic bench allow you and a friend sit and enjoy nature with comfort, as up to two people to share a space with this metal bench.WEATHER-FIGHTING: With a weather-resistant finish and coating, you can easily display this backyard beach year-round without worry about damage or rust.
OVERALL DIMENSION: 126L x 60W x 85Hcm

See full description
Specifications for 2 Seater Metal Garden Bench Loveseat Outdoor Park Porch Chair w/Backrest Black
  • Material
    Tubular Steel
  • Product Type
    Garden Bench
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome