Parasol Base W480 D540 H90 Weight 9kg

Parasol Base W480 D540 H90 Weight 9kg

Order Code: ZT5469355S

£43.99 Inc VAT (20%)


Description

PARASOL BASE W480 D540 H90 Weight 9kg HB33

More like this
Specifications for Parasol Base W480 D540 H90 Weight 9kg
  • Width
    480mm
  • Height
    90mm
  • Depth
    540mm
  • Product Type
    Parasol Base
  • Weight
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome