395 x 309 x 1170mm Snow Shovel Wooden Handle
0
1
2

395 x 309 x 1170mm Snow Shovel Wooden Handle

Order Code: ZT1011213X

£8.49each Inc VAT (20%)
£2,207.40 minimum order value
QuantityPriceDiscount
1 - 1299£8.490%
1300 - 2599£8.154%
2600 - 5199£7.818%
5200 - 12999£7.4712%
13000 +£7.1316%

Minimum order quantity: 260.
Currently unavailable

Description

Medium snow shovel.
Shovel pan dimensions: 395x309mm
Overall Length: 1170mm

Specifications for 395 x 309 x 1170mm Snow Shovel Wooden Handle
  • Overall Length
    1170mm
  • Blade Length
    309mm
  • Handle Type
    D-Grip
  • Shaft Material
    Wood
  • Blade Width
    395mm
  • Blade Material
    Impact Resistant ABS Plastic
    Metal Wear Strip
  • Protection Features
    Impact-resistant
  • Type
    Snow Shovel
  • Handle Length
    861mm
  • Anti-Spark
    No
  • Product Type
    Shovel
  • Telescopic
    No
Product Reviews -
4 years ago by Catherine
The snow shovel arrived rapidly. It is a solidly manufactured item that will last for years.

4 years ago
good quality and very sturdy good price as well

4 years ago by Raymond
Excellent

4 years ago by Carol
Very nifty little shovel - good price.

4 years ago by Philip
Excellent product well made

4 years ago
We have had this type of shovel before and it is very useful

5 years ago
Does the job it was purchased for

5 years ago
Excellent

5 years ago
Great quality and fantastic price.

5 years ago by David
Good wide shovel great for collecting garden waste.

4 years ago
Quality not amazing nothing else to say

4 years ago by Anna
Extremely snal for snow with very short handle

4 years ago by john
Good but handle far to short

4 years ago by Arslan
Bad

4 years ago by Gino
Bad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome