Anti-static Spray 400ML
0
1

Anti-static Spray 400ML

Order Code: ZT1033789P

£7.99 Inc VAT (20%)
£9.1913% off


Description

Neutralizes static electricity on any surface prone to static charge. Ideal for use prior to maintenance, or as part of a static control programme.

Features and Benefits
•Quick and easy to use, the spray rapidly reduces electrostatic charges
•Non-toxic and biodegradable

Typical Applications
•Paper and textile industries
•Anywhere prone to airborne dust
•Plastic components

Warnings
•Do not use on live electrical equipment
•After applying, always leave for 4/5 minutes before operating the equipment

See full description
Specifications for Anti-static Spray 400ML
  • Size
    400ml
  • MFR Part No.
    31561
  • Features
    Biodegradable
    Non-Toxic
  • For Use On
    Plastic
    Electrics
    Paper
  • Container Type
    Aerosol
  • Product Type
    Anti-Static Cleaner
  • Removes
    Static
  • Applications
    Specialised Cleaning
Product Reviews -
4 months ago
Does the trick

3 years ago by Alex
Excellent and great price

3 years ago by Sarra
Excellent service well done

3 years ago by Alex
My wife uses this on clothing and she can’t believe what I paid for 4 cans

4 years ago
excellent service, just the job

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome