Anti-spark Range Hand Shovel

Anti-spark Range Hand Shovel

Order Code: ZT1028664P

£10.99 Inc VAT (20%)


Description

Anti-spark hand shovel is lightweight, tough, durable and resistant to oils and chemicals. Ideal for inclusion in spill kits, as it will not rust or rot.

Features and Benefits
• Polypropylene blade and shaft offers durability and resilience
• Anti-spark properties for maintaining safety in hazardous areas
• Weighing 590g, this hand shovel offers stability and reliability

See full description
Specifications for Anti-spark Range Hand Shovel
  • Product Type
    Shovel
  • Blade Width
    247mm
  • Protection Features
    Static Reducing Additive
  • Telescopic
    No
  • Anti-Spark
    Yes
  • Blade Finish/Coating
    No Coating
  • Blade Material
    Polypropylene
  • Handle Length
    27mm
  • Blade Length
    500mm
  • Type
    Anti-Spark Hand Shovel
  • Handle Type
    End Cap
  • Weight
    0.59kg
  • MFR Part No.
    SF07
  • Shaft Material
    Polypropylene
  • Overall Length
    527mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome