Earth Series Storage Box Large (Pack of 10) 4470701
0
1
2
3
4
5
6

Earth Series Storage Box Large (Pack of 10) 4470701

Order Code: ZT1542101S

£45.99 Inc VAT (20%)


Description

Ideal for long term and archival storage, this environmentally friendly Fellowes Bankers Box is made from 100% recycled board. Double layers of board on the end panels and base provide additional support in, with fold back handles for comfortable carrying. Stackable up to 3 high, this large storage box measures W325 x D445 x H260mm. This pack contains 10 brown storage boxes.
100% recycled board
Ideal for long term and archival storage
Double layered board on end panels and base
Fold back handles for comfortable carrying
Stackable up to 3 high
Dimensions: W325 x D445 x H260mm
Colour: Brown
Pack of 10

See full description
More like this
Specifications for Earth Series Storage Box Large (Pack of 10) 4470701
  • Pack Quantity
    10
  • Weight
    6.88kg
  • MFR Part No.
    BB203
  • Stackable
    Up to 3 High
  • Colour
    Brown
  • Product Type
    Storage Box
  • Material
    Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome