Earth Series Box Heavy Duty (Pack of 10) 4479901
0
1
2
3
4
5
6
7
8
9

Earth Series Box Heavy Duty (Pack of 10) 4479901

Order Code: ZT1542213S

£69.99 Inc VAT (20%)


Description

This Fellowes Earth Series heavy duty storage box features a triple layer of board to the end panels and a double layer to sides and base. It comes with reinforced hand holes that resist tearing and make these boxes comfortable to carry. Compatible with transfer files, ring binders, lever arch files and suspension files. The over-sized lid means it can also be used with suspension files. This sturdy, corrugated storage box can also be used to transport files off site or between home and work. These storage boxes are made from certified 100% recycled board and are 100% recyclable. All inks used are water based and adhesives used are solvent free.
Heavy duty storage box featuring triple layer of board to end panels and double layer to sides and base
Reinforced hand holes resist tearing and make box comfortable to carry
Compatible with A4 or foolscap/folio transfer files, ring binders, lever arch files and suspension files
Over-sized lid for use with suspension files
Internal dimensions: W333 x D390 x H285mm
Pack of 10
Colour: Brown

See full description
Specifications for Earth Series Box Heavy Duty (Pack of 10) 4479901
  • Weight
    7.2kg
  • Colour
    Brown
  • Pack Quantity
    Pack of 10
  • Dimensions (W x D x H)
    333mm x 390mm x 285mm
  • Product Type
    Storage Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome