White Portable Duo Board and Flipchart Easel EA4724075
0
1
2

White Portable Duo Board and Flipchart Easel EA4724075

Order Code: ZT1542474S

£249.99 Inc VAT (20%)

Currently unavailable

Description

This veesatile Duo Board is ideal for use in any meeting room. Attach a flipchart pad to the adjustable clamp for an effective flipchart easel, or write directly onto the dry-erase whiteboard surface. On the other side, you can affix posters and notes to the grey felt noticeboard surface with pins. The solid aluminium frame sits on four castors for great mobility, and they can be locked when not in use to keep the board secure. This board measures 1200 x 790mm.
Size: 1200x790mm
4 swivel castors for easy mobility
For use with drywipe markers
Adjustble clamp for flipcharts up to A1 in size
Grey felt noticeboard surface on one side

See full description
Specifications for White Portable Duo Board and Flipchart Easel EA4724075
  • MFR Part No.
    BQ50075
  • Weight
    13kg
  • Colour
    White
  • Frame Material
    Aluminium
  • Board Size
    1200 x 790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome