Dry Film Lubricant (Food Grade H1)

Dry Film Lubricant (Food Grade H1)

Order Code: ZT1119251S

£11.29 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

A durable lubricant that contains pure PTFE to produce dry 'slide' results.

Features and Benefits
• Versatile and can be used as a release agent, preventing other materials from bonding
• Ideal for use where a wet film lubricant cannot be tolerated due to dust and dirt adherence
• The durable coating resists water, oil and solvent

Typical Applications
• Food and beverage sector

See full description
Specifications for Dry Film Lubricant (Food Grade H1)
  • Features
    Does Not Contain Silicone
  • Container Type
    Aerosol
  • MFR Part No.
    33323-AA
  • Operating Temperature Range
    -100 to +200°C
  • Size
    500ml
  • Series
    TWINSPRAY
  • Type
    Lubricant
  • Product Type
    Dry Lubricant
  • Form
    Spray
  • For Use On
    Agriculture
  • Food Safe
    No
  • Colour
    Opaque

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome