Contractor Booms Oil-Only 20CMx3M (PK-4)

Contractor Booms Oil-Only 20CMx3M (PK-4)

Order Code: ZT3308444S

£159.99 Inc VAT (20%)


Description

Absorbent boom in poly-cellulose with a polyester knitted sleeve. Oil only booms are an effective way to contain and absorb oil and petroleum based spills on water. They float, even when saturated, and don't fall apart. Booms can easily be connected together to form a longer protective barrier.

Features and Benefits
• White colour easily identifies the product as being suited for oil-only waste spills
• Once used, dispose of the absorbent booms in line with local and national regulations
• Can be connected together to form a protective barrier
• Hydrophobic nature absorbs oil without taking on water
• Supplied as a pack of 4 for ample supply of absorbent socks

Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015

See full description
More like this
Specifications for Contractor Booms Oil-Only 20CMx3M (PK-4)
  • Application
    Oil
  • Standards Met
    BS 7959-3, 2007
    ISO 14001, 2015
    ISO 9001, 2015
  • Type
    Boom
  • Overall Length
    3000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome