Flood Water Land Boom 3000 x 120mm Bag of 1

Flood Water Land Boom 3000 x 120mm Bag of 1

Order Code: ZT1175995P

£79.99 Inc VAT (20%)


Description

Flood water land boom designed to protect both domestic and commercial properties from the threat of flood water. Strong tubular knitted outer fabric sleeve allows for durability, expansion and improved speed of absorption. Filled with a super absorbent polymer that retains any liquids absorbed and keeps the boom in place and exposure to flood water further increases stability. The absorbent core is secured into the boom at each end with a stitched seam. Easy and quick to deploy, allows flexibility to be positioned where required and can be overlapped to form continual runs. Dimensions length x diameter 3000 x 120mm, absorbency capacity per boom 5 litres, bag of 1 boom.

See full description
More like this
Specifications for Flood Water Land Boom 3000 x 120mm Bag of 1
  • MFR Part No.
    SC-09-104-B
  • Size
    3000 x 120mm
  • Product Type
    Flood Water Land Boom
  • Absorbent Capacity
    5 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome