Powertool Glove with Gel Padded Palm Large Size 10
0
1
2

Powertool Glove with Gel Padded Palm Large Size 10

Order Code: ZT5516740S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Features: Black and grey colour design Leather knuckle strap for added protection Wipe pad for brow Rubber grip on finger tips for improved grip Spandex back for breath-ability Neoprene in fingers for fit and breath-ability Synthetic leather palm for durability Large silicon gel pads help alleviate vibration Elasticated cuff expands for better fit Specification: Size 10: Large Quantity: 1 x Pair

More like this
Specifications for Powertool Glove with Gel Padded Palm Large Size 10
  • Material
    Leather
    Neoprene
    Synthetic Leather
    Spandex
  • Colour
    Black and Grey
  • Size
    Large
    10
  • Product Type
    Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome