Black Safety Trainers, 100% Metal Free, Size 7
0
1
2

Black Safety Trainers, 100% Metal Free, Size 7

Order Code: ZT1083251S

£79.99 Inc VAT (20%)


Description

These black 100% metal-free safety boots are ideal for walking on uneven terrain.

Features and Benefits
• The MACSOLE® ADVENTURE rubber sole provides exceptional grip on all terrain and has deep threads, that are resistant to heat on contact (HRO)
• The full-grain leather upper is liquid-resistant and the trainers come complete with a protective rubber cap and reinforced heels and sides
• The CELL TECH hygienic anatomical EVA insole wicks away perspiration effectively

Typical Applications
• Humid environments
• Uneven terrain

See full description
Specifications for Black Safety Trainers, 100% Metal Free, Size 7
  • Wide Fitting
    No
  • Series
    Heckel MacCrossroad
  • Upper Material
    Leather
  • Resistance Features
    Heat-Resistant
    Slip-Resistant
    Puncture-Resistant
  • Shoe Size
    7
  • MFR Part No.
    6211341
  • ESD
    No
  • Sole Material
    EVA
  • Standards Met
    EN ISO 20345:2011
  • Safety Classification
    S3
  • Colour
    Black
  • Slip Resistance Rating
    SRC
  • Midsole Material
    Composite
  • Toe Cap Material
    Rubber
  • Product Type
    Composite Safety Trainers
  • Gender
    Unisex
  • Metatarsal Protection
    Yes
  • Metal Free
    Yes
  • Vegan
    No
  • Toe Impact Protection
    200J
  • Closure Type
    Laces
  • Ladder Grip
    No
  • Ankle Protection
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome