HD203 Classic Salt Spreader 30kg Each

HD203 Classic Salt Spreader 30kg Each

Order Code: ZT3947811S

£249.99 Inc VAT (20%)


Description

JanSan HD203 Classic Salt Spreader 30kg puts professional quality and features in a smaller partially assembled package. Spreader with 4 fin impeller that provides a spread of de-icing salt ranging from 2.5 to 6 metresSpreader with 4 fin impeller that provides a spread of de-icing salt ranging from 2.5 to 6 metresThis spreader will aid you in keeping the grounds of your property protected from slips and falls by spreading the White de-icing salt of your choice. The action of salt spreading after snow fall will initiate the melting process, resulting in a much safer pathway to walk along. This spreader is supplied with a 3 hole port adjuster and a 4 fin impeller which provides you with a spread width of between 2.5 and 6 metres, this can be controlled by the bezel. It features stainless steel rod linkage to the control output for longevity and a 60mm agitator to keep the contents moving and prevents clumps forming. A slightly larger, 40kg JanSan spreader is also a consideration for extra heavy-duty use.JanSan HD203 Classic Salt Spreader Features: ·Stainless wire linkage to control output ·Supplied with a 3 hole port adjuster ·On/off control bezel has 1 to 20 scale options ·Cushioned grip lever for user comfort ·Loop style, easy to fold away handle ·60mm agitator to keep the contents moving and prevents clumps ·Powder coated steel frame with steel and wire back stand ·Encased crown and pinion, zero maintenance gear box ·4 fin impeller provides a spread between 2.5 and 6 metres ·For use with white de-icing salt ·Three year guarantee

See full description
More like this
Specifications for HD203 Classic Salt Spreader 30kg Each
  • Product Type
    Salt Spreader
  • Material
    Powder coated steel
    Stainless Steel
  • Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome